Shop All Tongue & Groove Pliers
Pro-Grade Tools
Tongue/Groove Pliers, 12"
Mfr # 15152
Zoro # G8600477
original price:
$17.68
18% off
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12"
- Features Precision Machined Teeth and Cutting Edges
- Material Hardened Chrome Vanadium
- Handle Type Non Slip Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 15152
- Zoro # G8600477
- UPC # 35794151522
- Country of Origin China
- Category Tongue & Groove Pliers
Dimensions
Overall Length | 12" |
Details
Features | Precision Machined Teeth and Cutting Edges |
Material | Hardened Chrome Vanadium |
Handle Type | Non Slip Grip |
Item | Tongue/Groove Pliers 12" |
Description
Tongue/Groove Pliers 12 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Mag Handle Metric Hex Driver, 0.9mm (51-1610)
- GEDORE Combination Wrench, 3.2mm (7 3,2)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2318RG-200)
- PROSKIT Crimper Open Barrel Contacts, 3024 AWG (CP-751A)
- PRO-GRADE TOOLS Tongue/Groove Pliers, 10" (15151)
- AMPCO SAFETY TOOLS Insulated Groove Joint Pliers, 10-1/4 In (IP-39)
- KNIPEX 10 in V-Jaw Water Pump Plier Serrated, Plastic Grip (89 01 250)
- KNIPEX 10 in Knipex Cobra V-Jaw Water Pump Plier Serrated, Bi-Material Grip (87 02 250 SBA)
- MILWAUKEE TOOL Milwaukee 7 in. TORQUE LOCK Straight Jaw Locking Pliers (48-11-3507)
- CHANNELLOCK Channellock® 420 9-1/2" Straight Jaw Tongue & Groove Plier (420)
- WESTWARD 10 1/4 in Straight Jaw Tongue and Groove Plier, Serrated (1UKH8)
- Pro-Grade Tools Pliers