Shop All Needle Nose Pliers
Pro-Grade Tools
Straight Long Reach Pliers, 11"
Mfr # 15220
Zoro # G8598298
product price: $20.75
/ea
$20.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 11"
- Features Precision Machined Teeth and Cutting Edges
- Material Chrome Vanadium Steel
- Number of Pieces 12
- Handle Type Non-Slip Molded Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 15220
- Zoro # G8598298
- UPC # 35794152208
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 11" |
Details
Features | Precision Machined Teeth and Cutting Edges |
Material | Chrome Vanadium Steel |
Number of Pieces | 12 |
Handle Type | Non-Slip Molded Grips |
Item | Straight Long Reach Pliers 11" |
Description
Straight Long Reach Pliers,11
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Blue Steel Cove, 6" x 4" x 3" 1"R (CF515PF)
- MILWAUKEE TOOL SHOCKWAVE Impact ECX 2 Insert Bits (25PK) (48-32-4142)
- PROSKIT Die Set for Insul ated Flag Terminals (300-070)
- CRESCENT 2" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW9)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- BETA Set of 3 Pliers in Foam Tray - Diagonal Cutters, Needle Nose, Extra-Long Needle Nose (024500136)
- BETA Spark-Plug Plier, Long Nose, 15 Deg (014740010)
- PROSKIT Insulated L, nosed Pliers, 6-1/4", 10 (902-208)
- EXCEL BLADES Needle Nose Pliers with Side Cutter (55580IND)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (13 01 614 SBA)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- Pro-Grade Tools Pliers