Shop All Slip Joint Pliers
Pro-Grade Tools
Slip Joint Pliers, 6"
Mfr # 15106
Zoro # G8603058
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 15106
- Zoro # G8603058
- UPC # 35794151065
- Country of Origin China
- Category Slip Joint Pliers
Details
Item | Slip Joint Pliers 6" |
Description
Slip Joint Pliers 6 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCON Stop Drill Bit, for 5HE65 Anchor (DCX-138)
- DYNABRADE 3" Dynorbital Mini Extreme Random Orbit (DBX31)
- GENERAL TOOLS General Tools 7pc Arch Punch Set (1271ST)
- ADVANCED TECHNOLOGY PRODUCTS Compressed Air Blowgun, Pistol Grip, Metal, 6" Fixed Nozzle, 1/4" FPT (K601-03)
- PRO-GRADE TOOLS Slip Joint Pliers, 10" (15110)
- PRO-GRADE TOOLS Slip Joint Pliers, 8" (15108)
- TEKTON Slip Joint Pliers Set, 3-Piece (6-1/2, 8, 10 in.) (PGA10103)
- ALLIED INTERNATIONAL Slip Joint Plirs Countr Disply 6", 36 pcs (90551CD)
- WILDE 3-PIECE PLIERS SET-G250, G251 & G253-POLISHED-CARD CLAM (G256P.NP/CC)
- WILDE 10" WATER PUMP SLIP JOINT PLIERS-ZINC-BULK (G253.Z/BB)
- CRESCENT 8" Z2 Dual Material Slip Joint Pliers (HTZ28CG)
- Pro-Grade Tools Slip Joint Pliers