Shop All Utility Knives
Pro-Grade Tools
Retractable Utility Knife, Retractable Utility
Mfr # 82081
Zoro # G8601378
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Type Utility
- Application General Purpose
- Blade Operation Retractable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 82081
- Zoro # G8601378
- UPC # 35794820817
- Country of Origin China
- Category Utility Knives
Details
Blade Type | Utility |
Item | Retractable Utility Knife |
Application | General Purpose |
Blade Operation | Retractable |
Description
Retractable Utility Knife
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (15361)
- GREENLEE Hole Cutter, 1 7/32 In Dia, HSS, 3/8 In Hex (925-1-7/32)
- MITUTOYO KA Counter, 6-19/32" D, 6-19/32" L, 2-3/4"H (174-183A)
- STARRETT Band Saw Blade, 5 ft. 4" L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91380-05-04)
- PRO-GRADE TOOLS Xlblade Utility Knife, Utility, General Purpose (82067)
- PRO-GRADE TOOLS Self Retracting Utility Knife, Self-Retracting, Utility (82066)
- PRO-GRADE TOOLS Folding Utility Knife, Folding Retractable, Folding Knives (82020)
- PRO-GRADE TOOLS Fixed Blade Utility Knife, Fixed Blade, Fixed, General Purpose (82087)
- PRO-GRADE TOOLS Fastback Utility Knife, Utility, General Purpose (82069)
- PRO-GRADE TOOLS Pro-Grip Heavy Duty Utility Knife, Utility, General Purpose (82061)
- SMITHS SHARPENER DIAMOND 4"" (50363)
- Pro-Grade Tools Utility Knives