Shop All Hand Ratchets
Pro-Grade Tools
Ratcheting Bar Clamp, 6"
Mfr # 59155
Zoro # G8601341
product price: $4.39
/ea
Sold in multiples of 2 for $8.78
$8.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59155
- Zoro # G8601341
- Country of Origin China
- Category Hand Ratchets
Details
Item | Ratcheting Bar Clamp 6" |
Description
Ratcheting Bar Clamp 6 "
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Double Angle Collet, DA180, 5/8 in. (01618-5/8)
- HOUGEN 5/8 in. X 1 in. 12,000-Series TiN Annular Cutter (12620)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 30 mm Size, Deep Socket, Black Phosphate (49-66-6405)
- SITEPRO 24 oz. Brass Plumb Bob (15-024)
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- PRO-GRADE TOOLS 3/8" Drive Stubby Stubby Ratchet , 3/8"Dr. , 4" (13022)
- PRO-GRADE TOOLS 1/2" Drive Flexible, Stubby Flex Head Stubby Ratchet , 1/2"Dr. , 6" (14013)
- PRO-GRADE TOOLS 1/4" Drive Quick Release Oval Oval Ratchet 1/4"Dr. (12012)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet 1/2"Dr. (14011)
- WILLIAMS Williams Scaffold Ratchet, 7/8" Socket and Pry Bar (JHWBS-63B)
- Pro-Grade Tools Hand Ratchets