Shop All Hand Ratchets
Pro-Grade Tools
Ratcheting Bar Clamp, 36"
Mfr # 59160
Zoro # G8601402
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59160
- Zoro # G8601402
- UPC # 35794591601
- Country of Origin China
- Category Hand Ratchets
Details
Item | Ratcheting Bar Clamp 36" |
Description
Ratcheting Bar Clamp 36 "
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 3/8" Drive SAE, 8 pcs (65502)
- VERMONT AMERICAN VA 12pc Carbide Router Bit Set (23002)
- CLEVELAND Straight Flute Hand Tap, Plug, 4 (C54934)
- BOSCH 4-Cutter Hollow Hammer Drill Bit 7/8" x 25"L, SDS Max (DXS5044)
- PRO-GRADE TOOLS 3/8" Drive Stubby Stubby Ratchet , 3/8"Dr. , 4" (13022)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 18" (59157)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- PRO-GRADE TOOLS 1/2" Drive Flexible, Stubby Flex Head Stubby Ratchet , 1/2"Dr. , 6" (14013)
- PRO-GRADE TOOLS Xl Driver 12-In-1 Ratcheting Driver (35037)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- GEARWRENCH 3/4" Drive 24 Geared Teeth Teardrop Head Style Release Ratchet, 6.1" L, Bright Chrome Finish (81402)
- Pro-Grade Tools Sockets & Ratchets