Shop All Hand Ratchets
Pro-Grade Tools
Ratcheting Bar Clamp, 18"
Mfr # 59157
Zoro # G8601350
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 59157
- Zoro # G8601350
- UPC # 35794591571
- Country of Origin China
- Category Hand Ratchets
Details
Item | Ratcheting Bar Clamp 18" |
Description
Ratcheting Bar Clamp 18 "
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Caliper, 0-8"/0-200mm Range, SS (EC799B-8/200)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M21)
- KODIAK CUTTING TOOLS 1-5/32 Inch Reduced 1/2 Shank Drill 118 Deg. Pt (5420987)
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- PRO-GRADE TOOLS 1/2" Drive Round Round Head Ratchet 1/2"Dr. (14011)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- PRO-GRADE TOOLS Round Head Ratchet, 3/4"Dr., 20" (16011)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 24" (59158)
- TEKTON 1/2 Inch Drive Quick-Release Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99201)
- Pro-Grade Tools Sockets & Ratchets