Shop All Pipe Wrenches
Pro-Grade Tools
Pipe Wrench, 24"
Mfr # 11724
Zoro # G8603520
product price: $41.75
/ea
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 11724
- Zoro # G8603520
- UPC # 35794117245
- Country of Origin China
- Category Pipe Wrenches
Dimensions
Overall Length | 24" |
Details
Item | Pipe Wrench 24" |
Description
Pipe Wrench 24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 36" Extension (F5036AA)
- STARRETT Measuring Stick, 1/2" x 4', Metric/English (SM44ME)
- APEX TOOL GROUP 7Mm Full Polish Comb Wrench 6 Pt (81755)
- DRILL AMERICA 2-1/8" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X2-1/8)
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 18" (11719)
- PRO-GRADE TOOLS 18" L Aluminum Pipe Wrench (11818)
- PRO-GRADE TOOLS Wrench, 8" Pipe (11708)
- PRO-GRADE TOOLS Wrench, 10" Pipe (11710)
- PRO-GRADE TOOLS Aluminum Pipe Wrench, 24" (11824)
- MILWAUKEE TOOL 11 in L 2 5/8 in Cap. Cast Iron Straight Pipe Wrench (48-22-7186)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- Pro-Grade Tools Wrenches