Shop All Wood Chisels
Pro-Grade Tools
Offset Ripping Chisel, 17"
Mfr # 63107
Zoro # G8600072
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 63107
- Zoro # G8600072
- UPC # 35794631079
- Country of Origin China
- Category Wood Chisels
Details
Item | Offset Ripping Chisel 17" |
Description
Offset Ripping Chisel 17 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (306291)
- MORSE Pilot Drill Bit, 1/4 In, HSS (TACPD4)
- SUPERIOR ELECTRIC Carbon Brush Aftermarket Ridgid 700 Pipe Threader Carbon Brush OE 44815 (R700)
- SUPERCUT Bandsaw Blade, 67.5 L, 0.1875 W, 18 TPI, 0.025 Thick, Carbon Steel (434149)
- PRO-GRADE TOOLS Wood Chisel, 3/4" (63028)
- PRO-GRADE TOOLS Wood Chisel, 1/2" (63027)
- PRO-GRADE TOOLS Wood Chisel, 1-1/4" (63030)
- PRO-GRADE TOOLS Wood Chisel, 1-1/2" (63031)
- PRO-GRADE TOOLS Wood Chisel, 1/4" (63026)
- PRO-GRADE TOOLS Chisel Set, Wood, 4 pcs. (63032)
- SURTEK Professional wood chisel 7/8" (FF-7/8)
- Pro-Grade Tools Wood Chisels