Shop All Locking Clamps
Pro-Grade Tools
Nylon Spring Clamp, 1"
Mfr # 59180
Zoro # G8602531
product price: $1.45
/ea
Sold in multiples of 7 for $10.15
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 1"
- Size 1"
- Material Nylon
- Number of Pieces 1"
- Locking Clamp Product Grouping Spring Clamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59180
- Zoro # G8602531
- UPC # 35794591809
- Country of Origin China
- Category Locking Clamps
Dimensions
Size | 1" |
Details
Max. Opening | 1" |
Material | Nylon |
Number of Pieces | 1" |
Locking Clamp Product Grouping | Spring Clamp |
Item | Nylon Spring Clamp 1" |
Description
Nylon Spring Clamp 1 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTER-CABLE PORTER-CABLE 59370 Door Hinge Template, Plastic/Steel (59370)
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- GREY PNEUMATIC 3/8" Drive, 15mm Metric Socket, 6 Points (1015UMSD)
- STM HV12 12 HorizontalVertical Rotary And Dividing Table (326515)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- PRO-GRADE TOOLS C-Clamp (Deep, Throat) 1-1/2x1-1/2" (59129)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x1-3/8" (59132)
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- PRO-GRADE TOOLS C-Clamp, 8x4" (59139)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x18" (59149)
- PRO-GRADE TOOLS C-Clamp, 1x1" (59128)
- Pro-Grade Tools Locking Clamps