Shop All Nail Pullers, Wrecking and Pry Bars
Pro-Grade Tools
Molding Bar, 8"
Mfr # 63108
Zoro # G8603502
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 63108
- Zoro # G8603502
- UPC # 35794631086
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Molding Bar 8" |
Description
Molding Bar 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALDER SIMPLEX Simplex 60 Replacement Face Insert, Red (3206.06)
- PROTO 1/2 in Drive Impact Socket 32 mm Size 6 pt Deep Depth, Black Oxide (J7332M)
- SUMITOMO Triangle Turning Insert, Triangle, 2, TCMT, 0.0156 in, Cermet (TCMT21.51ESU-T1500Z)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- PRO-GRADE TOOLS Nail Puller, 10" (63110)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 30" (63130)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 30" (63106)
- PRO-GRADE TOOLS Utility Bar, 7" (61328)
- PRO-GRADE TOOLS Wrecking Bar, 1/2", Hex, 12" (63112)
- MAYHEW PRO Screwdriver Handle Pry Bar, 12in L, Steel (40110)
- Pro-Grade Tools Nail Pullers, Wrecking and Pry Bars