Shop All Hand Ratchets
Pro-Grade Tools
Mini Ratcheting Bar Clamp, 4"
Mfr # 59154
Zoro # G8598849
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59154
- Zoro # G8598849
- UPC # 35794591540
- Country of Origin China
- Category Hand Ratchets
Details
Item | Mini Ratcheting Bar Clamp 4" |
Description
Mini Ratcheting Bar Clamp 4 "
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 11 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal (ZWEG083C46S-11' 0)
- PROTO 1/2" Drive, Metric 29mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5329MCF)
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC 13/64 (C97310)
- PRO-GRADE TOOLS 1/4" Drive Quick Release Oval Oval Ratchet 1/4"Dr. (12012)
- PRO-GRADE TOOLS 3/8" Drive Stubby Stubby Ratchet , 3/8"Dr. , 4" (13022)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- PRO-GRADE TOOLS 3/8" Drive Round Round Head Ratchet , 3/8"Dr. , 10" (13019)
- PRO-GRADE TOOLS 1/2" Drive Flexible, Stubby Flex Head Stubby Ratchet , 1/2"Dr. , 6" (14013)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- PROTO Proto J5249 3/8" Drive Classic Pear Head Ratchet 7" (J5249)
- Pro-Grade Tools Hand Ratchets