Shop All Bolt Cutters
Pro-Grade Tools
Mini Bolt Cutter, 8"
Mfr # 15408
Zoro # G8603240
original price:
$14.85
35% off
new price: $9.65
/ea
Sold in multiples of 2 for $19.30
$19.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 15408
- Zoro # G8603240
- UPC # 35794154080
- Country of Origin China
- Category Bolt Cutters
Details
Item | Mini Bolt Cutter 8" |
Description
Mini Bolt Cutter 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 12"L, Round (LBH005)
- WESTWARD 9/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV93)
- LISLE Panel Clip Pliers (42480)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Reamer, 7/16-20 UNJF (MS33649-4R)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 36" (15436)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 18" (15418)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- TOLSEN 42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter (10247)
- DYNAMIC Tools 14" Bolt Cutter, 9/32", 7/32" Cutting Capacity (D091001)
- TENG TOOLS BC408 - 8" Heavy Duty Mini Bolt Cutters w/Vinyl Coated Handles (BC408)
- RIDGID 24 in. Steel Bolt Cutters (S24)
- Pro-Grade Tools Knives, Cutters & Snips