Shop All Needle Nose Pliers
Pro-Grade Tools
Long Nose Pliers, 6", Features: Precision Machined Teeth and Cutting Edges
Mfr # 15210
Zoro # G8602960
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6"
- Features Precision Machined Teeth and Cutting Edges
- Material Chrome Vanadium Steel
- Number of Pieces 6
- Handle Type Non-Slip Molded Grips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 15210
- Zoro # G8602960
- UPC # 35794152109
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 6" |
Details
Features | Precision Machined Teeth and Cutting Edges |
Material | Chrome Vanadium Steel |
Number of Pieces | 6 |
Handle Type | Non-Slip Molded Grips |
Item | Long Nose Pliers 6" |
Description
6" Long Nose Pliers
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/4" Drive Bolt Biter™ Impact Extraction Socket 8mm [5/16"] (84755)
- ALL-SOURCE 6 In. Slip Joint Pliers (303577)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 1 Inch Long - 3/32 Hex, PK 50 (BH108-50PK)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L661)
- PRO-GRADE TOOLS Straight Long Reach Pliers, 11" (15220)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- GRAY TOOLS Needle Nose Pliers, 45° Curve With Cutter, 6-1/4" Long, 2" Jaw (B238B)
- EXCELTA 4 3/4 in TealShield(TM) Needle Nose Plier Standard Cushioned Grip Handle (2647)
- K-TOOL INTERNATIONAL Needle Nose Plier, 6" (KTI-51006T)
- TENG TOOLS 5" Mini Flat Nose Pliers - MBM464 (MBM464)
- WIHA Long Nose Plier (32618)
- Pro-Grade Tools Needle Nose Pliers