Shop All Linemans Pliers
Pro-Grade Tools
Linesman Pliers, 7"
Mfr # 15205
Zoro # G8603213
Sold in multiples of 2 for $17.10
$17.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 15205
- Zoro # G8603213
- UPC # 35794152055
- Country of Origin China
- Category Linemans Pliers
Details
Item | Linesman Pliers 7" |
Description
Linesman Pliers 7 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Stainless Steel Driveway Approach Tool 9 (CF097)
- QUANTUM STORAGE SYSTEMS Tool Box, Polypropylene, Red, 12 in W x 5-1/2 in D x 4-1/8 in H (TB12)
- DEWALT 7-1/4" Circular Saw Blades (DWA171424B10)
- ARSENAL BY ERGODYNE Tool Duffel Bag, Large Polyester Duffel Bag, 6300ci, Black, 2 Pockets (GB5020LP)
- PRO-GRADE TOOLS Linesman Pliers, 8" (15206)
- KLEIN TOOLS 9 3/8 in Linemans Plier High Leverage w/ Wire Crimper, Steel (D213-9NE-CR)
- KLEIN TOOLS 7 7/8 in 2000(TM) Linemans Plier High Leverage, Steel (D2000-7)
- KNIPEX 9 1/4 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (09 12 240)
- CRAFTSMAN Linemans Pliers, 9-1/2 (CMHT81649)
- JONARD TOOLS 9 1/2 in Linemans Plier Fish Tape Puller, Wire Crimper, Chrome Vanadium Steel (JIC-685)
- KNIPEX KNIPEX® New England High Leverage Combo Linesman Pliers, 1000V Insulated 9-1/2" OAL (09 08 240 SBA)
- Pro-Grade Tools Pliers