Shop All Bench Vises
Pro-Grade Tools
Heavy Duty Swivel Bench Vise, 6"
Mfr # 59115
Zoro # G8597257
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59115
- Zoro # G8597257
- UPC # 35794591151
- Country of Origin India
- Category Bench Vises
Details
Item | Heavy Duty Swivel Bench Vise 6" |
Description
Heavy Duty Swivel Bench Vise 6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Magnetic Pickup Tool, 9 11/16" L, 2 1/2" W (CMMT14114)
- INGERSOLL-RAND Air Hammer, 5000BPM, 1-5/8 in. Stroke (115)
- SPECIALTY DIAMOND 240 Grit Hook & Loop Triangular Sand Paper, PK 20 (MB240)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 35 mm Size, Deep Socket, Black Phosphate (49-66-6296)
- PRO-GRADE TOOLS Flat Drill Press Vise, 4" (59120)
- PRO-GRADE TOOLS Workshop Bench Vise, 5" (59111)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 5" (59114)
- PRO-GRADE TOOLS Hobby Woodworkers Vise, 6-1/2" (59122)
- PRO-GRADE TOOLS Heavy Duty Swivel Bench Vise, 4" (59113)
- PRO-GRADE TOOLS Workshop Clamp Vise, 3" (59109)
- KANCA Casting Vise With Swivel Base 125 mm (CASWSB-125)
- Pro-Grade Tools Bench Vises