Shop All Bolt Cutters
Pro-Grade Tools
Heavy Duty Bolt Cutter, 24"
Mfr # 15424
Zoro # G8600109
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 15424
- Zoro # G8600109
- UPC # 35794154240
- Country of Origin China
- Category Bolt Cutters
Details
Item | Heavy Duty Bolt Cutter 24" |
Description
Heavy Duty Bolt Cutter 24 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point 32mm Deep Impact Socket (84590N)
- MILWAUKEE TOOL KEYLESS SERVICE CHUCK 1/2" (ML42-66-1006)
- CLEVELAND Straight Flute Hand Tap, Plug 4 Flutes (C54865)
- IDEAL 6 1/2 in Wire Stripper 26 to 16 AWG, Solid or Stranded: 30 to 10 AWG (45-171)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 18" (15418)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 36" (15436)
- PRO-GRADE TOOLS Mini Bolt Cutter, 8" (15408)
- STALWART 18-Inch Bolt Cutter with Ergonomic Grips (75-HT2001)
- KNIPEX Bolt Cutter, 10" Overall Length (71 01 250 SBA)
- X1 TOOLS 42 Heavy Duty Bolt Cutter 1 Bolt Cutter by X1 Tools (X1E-HAN-CUT-BOL-1042x1)
- Pro-Grade Tools Knives, Cutters & Snips