Shop All Bolt Cutters
Pro-Grade Tools
Heavy Duty Bolt Cutter, 14"
Mfr # 15414
Zoro # G8600048
original price:
$20.64
11% off
$18.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 15414
- Zoro # G8600048
- UPC # 35794154141
- Country of Origin China
- Category Bolt Cutters
Details
Item | Heavy Duty Bolt Cutter 14" |
Description
Heavy Duty Bolt Cutter 14 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Straight Spade Drill Holder (P16102)
- MARSHALLTOWN Power Screed Blade, 4 ft, L-Shaped (SWSBLADE4)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- INGERSOLL-RAND Air Impact Wrench, 3/8 In. Dr., 10,000 rpm (212)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 18" (15418)
- PRO-GRADE TOOLS Mini Bolt Cutter, 8" (15408)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 36" (15436)
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- DYNAMIC Tools 18" Bolt Cutter, 5/16", 1/4" Cutting Capacity (D091002)
- DYNAMIC Tools 24" Bolt Cutter, 3/8", 5/16" Cutting Capacity (D091003)
- BN PRODUCTS USA Bolt Cutter 36” - Triple Edge Cutting Blade Capacity: 7/16” (BNBC-36)
- Pro-Grade Tools Bolt Cutters