Shop All Nail Pullers, Wrecking and Pry Bars
Pro-Grade Tools
Flat Pry Bar, 15"
Mfr # 61329
Zoro # G8603511
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 61329
- Zoro # G8603511
- UPC # 35794613297
- Country of Origin China
- Category Nail Pullers, Wrecking and Pry Bars
Details
Item | Flat Pry Bar 15" |
Description
Flat Pry Bar 15 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Indstrctbl Sledge Hammer, Blk Hndle, 16inL (39CF14)
- KO-KEN Adaptor 3/8 Square 55mm 1/4 Hex Drive (BD023E-3/8)
- ALLPAX Gasket Cutter Kit, SAE, 30 pcs. (AX6020)
- ONSRUD Routing End Mill, Down, 1/8, 1/2, 2 (57-240)
- PRO-GRADE TOOLS Aligning Bar, 3/4", Hex, 30" (63102)
- PRO-GRADE TOOLS T-Type Wrecking Bar, 3/4" Hex, 24" (63104)
- PRO-GRADE TOOLS Double-Ended Nail Puller, 11" (63111)
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- PRO-GRADE TOOLS Wrecking Bar, 3/4", Hex, 24" (63124)
- PRO-GRADE TOOLS Wrecking Bar, 5/8", Hex, 18" (63118)
- MAYHEW 60 in. Line-Up Pry Bar - 476-Pitch (MAY40024)
- Pro-Grade Tools Nail Pullers, Wrecking and Pry Bars