Shop All Cutting Pliers
Pro-Grade Tools
Fence Pliers, 10"
Mfr # 15411
Zoro # G8603399
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 15411
- Zoro # G8603399
- UPC # 35794154110
- Country of Origin China
- Category Cutting Pliers
Details
Item | Fence Pliers 10" |
Description
Fence Pliers 10 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m13x1 1-1/2" OD HSS Round Adjustable Die Special (DWTSMR112-13X1)
- RECOIL Tang Breaking Tool (5WY56)
- CHICAGO-LATROBE Screw Machine Drill Bit, #2 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50857)
- YG-1 TOOL CO Square End Mill, Single End, 3/4", Carbide (59598)
- PRO-GRADE TOOLS Diagonal Pliers, 7-1/2" (15202)
- PRO-GRADE TOOLS Diagonal Pliers, 6" (15201)
- GEDORE Diagonal Cutter, 6-1/4" (8314-160 TL)
- KNIPEX 6 1/4 in 74 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (74 01 160 SBA)
- CHANNELLOCK 7 1/4 in End Cutting Nipper Uninsulated (357)
- KNIPEX High Leverage Diagonal Cutters, 10", 12deg (74 22 250 SBA)
- PROSKIT Flush, Cut Cutters, 5 (200-071)
- Pro-Grade Tools Cutting Pliers