Shop All Locking Clamps
Pro-Grade Tools
F-Bar Clamp, 2.5x36"
Mfr # 59152
Zoro # G8603100
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2-1/2"
- Overall Length 36"
- Size 2-1/2"
- Material Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59152
- Zoro # G8603100
- UPC # 35794591526
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 36" |
Size | 2-1/2" |
Overall Clamp Length | 36" |
Details
Max. Opening | 2-1/2" |
Material | Steel |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Wood Bar Clamp |
Locking Mechanism | Threaded |
Item | F-Bar Clamp 2.5"X36" |
Description
F-Bar Clamp 2.5 In.X36 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS PUNCH 3/16" PT CENTER 150 LINE (MY15022)
- SIOUX TOOLS COLLET 14IN 14 (77400)
- DEWALT 13/64" Titanium Speed Tip Drill Bit (DW1313)
- DRILL AMERICA 9/16"x6" 3/8" Shank Carbide Tipped Masonry Drill Bit (DAM6X9/16X3/8)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x18" (59149)
- PRO-GRADE TOOLS Nylon Spring Clamp, 1" (59180)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x24" (59150)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x6" (59147)
- IRWIN 6IN Heavy Duty Workshop Vise (226306ZR)
- Pro-Grade Tools Locking Clamps