Shop All Cutting Pliers
Pro-Grade Tools
Diagonal Pliers, 6"
Mfr # 15201
Zoro # G8603161
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 15201
- Zoro # G8603161
- UPC # 35794152017
- Country of Origin China
- Category Cutting Pliers
Details
Item | Diagonal Pliers 6" |
Description
Diagonal Pliers 6 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 7/32x3/8x1-3/4x3-9/16 (C33429)
- JONARD TOOLS 5 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (JIC-2755)
- STARRETT Tap Wrench, T, Sliding, 1/4 in Min. Tap Size, 1/2 in Max. Tap Size, 3 1/2 in Overall Length (93C)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 7/64 (41607)
- PRO-GRADE TOOLS Diagonal Pliers, 7-1/2" (15202)
- PRO-GRADE TOOLS Fence Pliers, 10" (15411)
- KNIPEX 10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated (74 22 250)
- KNIPEX 5 in 76 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (76 81 125)
- KNIPEX 8" Chain Nose Side Cutting Plier, Insulated (26 18 200 US)
- KNIPEX Chain Nose Plier, 6-1/4" Overall Length (13 02 614 T BKA)
- IRWIN PLIER 10""VISE GRIP W/CUT (502L3)
- Pro-Grade Tools Cutting Pliers