Shop All Locking Pliers
Pro-Grade Tools
Curve Jaw Lock Grip Pliers, 10"
Mfr # 15232
Zoro # G8598009
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 15232
- Zoro # G8598009
- UPC # 35794152321
- Country of Origin China
- Category Locking Pliers
Details
Item | Curve Jaw Lock Grip Pliers 10" |
Description
Curve Jaw Lock Grip Pliers 10 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMGRIT 8" L x Masonry Cutting Reciprocating Saw Blade 8" x 3/4" (GR26BL)
- CLE-LINE HSS Taper Shank Drill, Spiral Flute, RH (C24734)
- ZORO SELECT Squeezer Die, 1/8 Dia, 3/4, Universal Head (SQ-2-12)
- HANSON 9 Piece Metric Bolt Extractor Set (54019)
- PRO-GRADE TOOLS Curve Jaw Lock Grip Pliers, .5" (15230)
- IRWIN IRWIN VISE-GRIP® 702L3 7WR The Original„¢ 7" Curved Jaw Locking Plier W/ Wire Cutter (702L3)
- KNIPEX Pliers, Angled, 0.091in Dia, 8-3/4in. L (44 23 J31)
- IRWIN 7 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (1302L3-7CR)
- WILLIAMS 7 in Curved Jaw Locking Plier (23302)
- KD TOOLS Hose Clamp Cable Pliers (82115)
- OTC Replacmnt Tips, 45 deg., 7300 And 7301, PK2 (222029)
- Pro-Grade Tools Locking Pliers