Shop All Locking Clamps
Pro-Grade Tools
C-Clamp, 5x3-1/4"
Mfr # 59137
Zoro # G8603380
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2-1/2"
- Overall Length 5"
- Size 2-1/2"
- Material Iron(Frame), Black Oxide Steel(Spindle)
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59137
- Zoro # G8603380
- UPC # 35794591373
- Country of Origin India
- Category Locking Clamps
Dimensions
Overall Length | 5" |
Size | 2-1/2" |
Overall Clamp Length | 5" |
Details
Max. Opening | 2-1/2" |
Material | Iron(Frame), Black Oxide Steel(Spindle) |
Finish | Powder Coated |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp 5"X3-1/4" |
Description
C-Clamp 5 In.X3-1/4 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Combination Stripping & Crimping Tool (30-428)
- MASTER MAGNETICS RED Handle Magnet (7213)
- M.A. FORD 9/16" Carbide 118 Deg. Jobber Length Drill Bit (20456250)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-7-8" (48mm) (DCH0178-G)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- PRO-GRADE TOOLS C-Clamp, 4x3" (59136)
- PRO-GRADE TOOLS C-Clamp, 8x4" (59139)
- PRO-GRADE TOOLS C-Clamp, 1x1" (59128)
- PRO-GRADE TOOLS Nylon Spring Clamp, 1" (59180)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- IRWIN MICRO BAR CLAMP 4-1/4"" (1964746)
- Pro-Grade Tools Clamps