Shop All Locking Clamps
Pro-Grade Tools
C-Clamp 2-1/2".3-Way
Mfr # 59163
Zoro # G8603021
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 2-1/2"
- Overall Length 2-1/2"
- Size 2-1/2"
- Material Iron(Frame), Black Oxide Steel(Spindle)
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 59163
- Zoro # G8603021
- UPC # 35794591632
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 2-1/2" |
Size | 2-1/2" |
Overall Clamp Length | 2-1/2" |
Details
Max. Opening | 2-1/2" |
Material | Iron(Frame), Black Oxide Steel(Spindle) |
Finish | Powder Coated |
Number of Pieces | 1 |
Locking Clamp Product Grouping | Locking C-Clamps |
Locking Mechanism | Threaded |
Item | C-Clamp 2-1/2" 3-Way |
Description
2 1/2" 3-way C-Clamp
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARANT Garant NHSW7U Nordic Sidewalk Ice Scraper 7 x 5.5 x 48 in. - (7099666)
- IRWIN Locking C-Clamp, Steel, 1-1/2" D Throat (IRHT82587)
- LENOX Band Saw Blade, 13 ft. 11 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel (1813945)
- MAYHEW 18 DIE BAR (MAY41280)
- PRO-GRADE TOOLS Metal Spring Clamp, 1" (59177)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x24" (59150)
- PRO-GRADE TOOLS C-Clamp, 3x2" (59134)
- PRO-GRADE TOOLS C-Clamp, 2, 1/2x2-1/2" (59133)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- PRO-GRADE TOOLS C-Clamp, 1x1" (59128)
- IRWIN IRWIN C-CLAMP 2.5""X2.5"" (2025103)
- Pro-Grade Tools Clamps