Shop All Pullers
Pro-Grade Tools
Adjustable 2 Jaw Gear Puller, 8"
Mfr # 18210
Zoro # G8597318
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 18210
- Zoro # G8597318
- UPC # 35794182106
- Country of Origin India
- Category Pullers
Details
Item | Adjustable 2 Jaw Gear Puller 8" |
Description
Adjustable 2 Jaw Gear Puller 8 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES 6" Spring Divider (4901-0066)
- TITAN Tape Measure, 33Ft (TIT10908)
- MAKITA 3/8 in Drive Impact XPS Metric Impact Socket S, 10 pcs Standard Socket, Black Oxide (E-01688)
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Plastic Grip (88 01 300 SBA)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 6" (18217)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 10" (18211)
- PRO-GRADE TOOLS Adjustable 2-3 Jaw Gear Puller, 6" (18218)
- PRO-GRADE TOOLS Harmonic Balancer Puller (18208)
- PRO-GRADE TOOLS Steering Wheel Puller (18209)
- PRO-GRADE TOOLS Adjustable 2-3 Jaw Gear Puller, 10" (18221)
- CHANNELLOCK 6 In. 3-Jaw 5-Ton Capacity Gear Puller (304281)
- Pro-Grade Tools Pullers and Separators