Shop All Pullers
Pro-Grade Tools
Adjustable 2-3 Jaw Gear Puller, 10"
Mfr # 18221
Zoro # G8596362
product price: $63.79
/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 18221
- Zoro # G8596362
- UPC # 35794182212
- Country of Origin India
- Category Pullers
Details
Item | Adjustable 2/3 Jaw Gear Puller 10" |
Description
Adjustable 2/3 Jaw Gear Puller 10 In.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Ergonomic Air Gun, 60" Extension (INF5060AA)
- MILWAUKEE TOOL 1/2 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6802)
- SUPERCUT 60-inch x 0.5-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (369182)
- CHANNELLOCK Adj. Wrench, 18", 2-1/8" Cap., Chrome (818)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 10" (18211)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 8" (18210)
- PRO-GRADE TOOLS Adjustable 2 Jaw Gear Puller, 6" (18217)
- PRO-GRADE TOOLS Harmonic Balancer Puller (18208)
- BVA Gear Puller Hydraulic 50 Ton 3Jaw, HGPT50 (HGPT50)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- CTA MFG GEAR PULLER 2-JAW REVERSIBLE 6in (CTA8005)
- Pro-Grade Tools Pullers