Shop All Hex Key Sets
Pro-Grade Tools
9 Piece SAE Fold-Up, Hex Key Set
Mfr # 85332
Zoro # G8599591
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Chrome Vanadium Steel
- Handle Type Fold-Up
- Includes (9) Pro-Grade Folding Hex Key
- Measurement Type SAE
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 85332
- Zoro # G8599591
- UPC # 35794853327
- Country of Origin China
- Category Hex Key Sets
Dimensions
Sizes Included | 1/4", 7/32", 3/16", 5/32", 9/64", 1/8", 7/64", 3/32", 5/64" |
Sizes"cluded | 1/4", 7/32", 3/16", 5/32", 9/64", 1/8", 7/64", 3/32", 5/64" |
Details
Handle Material | Chrome Vanadium Steel |
Handle Type | Fold-Up |
Includes | (9) Pro-Grade Folding Hex Key |
Measurement Type | SAE |
Number of Pieces | 9 |
Shape | Hex |
Item | Standard Hex Key Set |
End Shape | Standard |
Key Shape | Folding |
Description
Folding Hex Key Set 9Pc.Sae
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 2-1/2" X 22" One Piece SDS-MAX Tunnel Bit (48-20-5318)
- RIDGID Cordless Pipe Threader Kit, 12R, 4 Ah, 60 V (72013)
- CMT Bushing For Twist Drill, Flat, 3.2mm dia (365.032.00)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-SS7143)
- PRO-GRADE TOOLS 8 Piece Metric Fold-Up, Hex Key Set (85331)
- PRO-GRADE TOOLS 13 Piece SAE L-Shape, Hex Key Set (85339)
- PRO-GRADE TOOLS 9 Piece Metric L-Shape, Hex Key Set (85336)
- WERA 9 Piece Metric L-Shape Hex Key Set, 05022720001 (05022720001)
- BONDHUS 5 Piece Metric L-Shape, Hex Key Set (BND15964)
- EKLIND 7 Piece SAE L-Shape Hex Key Set, 13207 (13207)
- TEKTON Ball End Hex T-Handle Key Set, 10-Piece 2-10 mm (KTX90201)
- Pro-Grade Tools Hex Key Sets