Shop All Hex Key Sets
Pro-Grade Tools
9 Piece Metric L-Shape, Hex Key Set
Mfr # 85336
Zoro # G8597187
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Includes (1) Compact Color Coded Index Holder
- Handle Type L-Shape
- Handle Material Chrome Vanadium Steel
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 85336
- Zoro # G8597187
- UPC # 35794853365
- Country of Origin China
- Category Hex Key Sets
Dimensions
Tip Size | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Sizes"cluded | 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm |
Details
Measurement Type | Metric |
Includes | (1) Compact Color Coded Index Holder |
Handle Type | L-Shape |
Handle Material | Chrome Vanadium Steel |
Item | Ball End Hex Key Set |
Number of Pieces | 9 |
End Shape | Ball Hex |
Material | Chrome Vanadium Steel |
Description
Long Arm Hex Key Set 9Pc.Metric
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Slot Screwdriver, ESD-Safe, Short, .055" (51-2024)
- IRWIN Bit Drill #4 Unibit (10234)
- CAPRI TOOLS 1/2 in Drive 19 mm 6-Point Metric Stubby Impact Socket (CP55419)
- ECLIPSE TOOLS Bit 1-15/16" Long, Star Tip, T5, 1/4" Hx Dr (T5X1-15/16)
- PRO-GRADE TOOLS 9 Piece SAE Fold-Up, Hex Key Set (85332)
- PRO-GRADE TOOLS 13 Piece SAE L-Shape, Hex Key Set (85339)
- PRO-GRADE TOOLS 8 Piece Metric Fold-Up, Hex Key Set (85331)
- TENG TOOLS TTEX17 - 17 Piece Hex, Torque and Inspection Set in EVA (TTEX17)
- EKLIND 13-Piece Hex Key Set, Ball-Hex-L Shape, SAE, Long, Steel, 2 Tips, Plastic Holder, 13213 (13213)
- EAZYPOWER Assorted Metric Hex Key Set, 1", 10 pcs. (79840)
- GEARWRENCH 17PC SAEMETRIC FOLDING HEX KEY SET (KDT83510)
- Pro-Grade Tools Hex Keys & Hex Key Sets