Shop All Socket Sets
Pro-Grade Tools
5/8", 13/16" Drive SAE, 2 pcs
Mfr # 19312
Zoro # G8596922
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (2) Spark Plug Socket: 5/8", 13/16"
- SAE or Metric SAE
- Number of Pieces 2
- Drive Size 5/8", 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19312
- Zoro # G8596922
- UPC # 35794193126
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 5/8", 13/16" |
Details
Item | Socket Set |
Measurement Type | SAE |
Includes | (2) Spark Plug Socket: 5/8", 13/16" |
SAE or Metric | SAE |
Number of Pieces | 2 |
Description
Socket 2Pc.3/8 In.Dr. Spark Plug Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARMEX Threading Insert, 16 ER 8 UN BMA (16 ER 8 UN BMA)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel (ZHBAR10-6'8)
- KO-KEN Socket set TORX E10N-E20N Low Profile 200mm 6 pieces 1/2 Sq. Drive (RS4425/6-N)
- PRO-GRADE TOOLS 1/4" Drive SAE, 13 pcs (19204)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- URREA 1/2" Drive Metric, 24 pcs (54211)
- Pro-Grade Tools Sockets & Ratchets