Shop All Socket Sets
Pro-Grade Tools
3/8" Drive, Socket Set SAE, Metric, 58 pcs
Mfr # 19311
Zoro # G8600580
product price: $60.59
/ea
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 58
- Includes (19) Standard Socket; 13 Deep Socket; 2 Extensions; Hex Keys; Quick Release Ratchet; Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19311
- Zoro # G8600580
- UPC # 35794193119
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 58 |
Includes | (19) Standard Socket; 13 Deep Socket; 2 Extensions; Hex Keys; Quick Release Ratchet; Storage Case |
Item | Socket Set |
Description
The Prograde 19311 Socket Set is a great addition to your tool collection. It contains both SAE and Metric sockets and comes complete with a carrying case for easy storage. This 58-piece socket set has 3/8" drive size. The Prograde 19311 Socket Set will help you get any job done right, whether it's an automotive repair or some other project at home.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Pole Auger Bit, 3/4 In, 29 In L (47012)
- GREY PNEUMATIC 3/8" Drive x M8 Triple Square Driver (1108S)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 1 7/16 in Size, Standard Socket, black oxide (84823)
- OSG Screw Machine Drill, Taper, 5/16 in. (HP258-3126)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 3/8" Drive Metric, 18 pcs (19308)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- TEKTON 1/4" Drive Metric, 9 pcs (SHD90110)
- Pro-Grade Tools Socket Sets