Shop All Bit Socket Sets
Pro-Grade Tools
3/8" Drive Socket Set, Metric, 7 pcs
Mfr # 19030
Zoro # G8597911
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 7
- Includes (7) Set Includes: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19030
- Zoro # G8597911
- UPC # 35794190309
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | (7) Set Includes: 3mm, 4mm, 5mm, 6mm, 7mm, 8mm, 10mm |
Item | Socket Set |
Description
Metric Hex Bit Set 7Pc.3/8 In.Dr.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Dbl Open End Wrench, Non-Spark, 10 x 13mm (WO-10X13)
- KNIPEX 4 3/4 in End Cutting Nipper Uninsulated (64 32 120)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2001G Steam Oxide HSS-E RHS/RHC 1/4-E (C71016)
- PROTO Drawer Liner Kit, 10 Pc (J32814P)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, SAE, 7 pcs (19029)
- TEKTON 1/4" Drive Hex Bit Socket Set, SAE, 10 pcs (SHB90101)
- GEARWRENCH 13 Piece 1/4", 3/8" & 1/2" Drive Tamper Proof Torx® Bit Socket Set (80725)
- TEKTON 1/2" Drive External Socket Set, SAE, 10 pcs (SHD92117)
- WRIGHT TOOL Set 3/8" Dr 8 Pc Set - Hex Bit Skts w/St (353)
- TITAN Stubby Star Bit Socket Set, 10 pcs. (16142)
- PROTO 3/8" Drive Bit Socket Set, Torx, 8 pcs (J5239C)
- Pro-Grade Tools Bit Socket Sets