Shop All Socket Sets
Pro-Grade Tools
3/8" Drive, Socket Set Metric, 12 pcs
Mfr # 19306
Zoro # G8598480
original price:
$33.67
7% off
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 12
- Includes (9) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm; (2) Extension: 3", 6"; (1) Quick Release Ratchet; 5/8" Spark Plug Socket; Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 19306
- Zoro # G8598480
- UPC # 35794193065
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 12 |
Includes | (9) Socket: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm; (2) Extension: 3", 6"; (1) Quick Release Ratchet; 5/8" Spark Plug Socket; Storage Case |
Item | Socket Set |
Material | Chrome Vanadium Alloy Steel |
Description
Socket 12Pc.3/8 In.Dr. Metric Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, L-Handle, 5/16" Pin Dia. (LBL-SS3118)
- FELO Ergonic 3 pcs. Set Slotted, Phillips (07157 53701)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC Let-P (C22736)
- WESTWARD 1/2 in Drive, 20mm 12 pt Metric Socket, 12 Points (10E262)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PROTO 1/4 in Drive Socket Set Metric 14 Pieces 4 mm to 12 mm , Chrome (J47214S)
- Pro-Grade Tools Socket Sets