Shop All Socket Sets
Pro-Grade Tools
3/8" Drive SAE, 12 pcs
Mfr # 19305
Zoro # G8600282
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 12
- Measurement Type SAE
- Drive Size 3/8"
- Includes Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; 3", 6" Extensions; Quick Release Ratchet; 5/8" Spark Plug Socket
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19305
- Zoro # G8600282
- UPC # 35794193058
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Number of Pieces | 12 |
Measurement Type | SAE |
Includes | Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; 3", 6" Extensions; Quick Release Ratchet; 5/8" Spark Plug Socket |
SAE or Metric | SAE |
Description
Socket 12Pc.3/8 In.Dr. Sae Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN BOTTOM TAP 1/4""-28NF CD (1788673)
- CRAFTSMAN 3/8-in Drive 52 Geared Teeth Ratchets, 3/8" Drive Rotator Ratchet, Polished chrome (CMMT86000)
- ZORO SELECT Ball Lock Pin, Button Handle, 1/2" Grip L (LBR-SS3100)
- CAPRI TOOLS 3/8 in Drive 14 mm 12-Point Metric Deep Socket (CP16366)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- PRO-GRADE TOOLS 1/4" Drive SAE, 13 pcs (19204)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- CRAFTSMAN 1/4" Drive Sockets, 3-pc Universal Joint Impact Set, 3 pcs (CMMT57569)
- Pro-Grade Tools Socket Sets