Shop All Hand Ratchets
Pro-Grade Tools
3/8" Drive Round Round Head Ratchet , 3/8"Dr. , 10"
Mfr # 13019
Zoro # G8597047
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 13019
- Zoro # G8597047
- UPC # 35794130190
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Round Head Ratchet ,3/8"Dr. ,10" |
Head Style | Round |
Description
Round Head Ratchet ,3/8 "Dr. ,10 "
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 12Mm-1.25 Tap & 10.8Mm Drill Bit Set (642492)
- REELCRAFT Tool Balancer, 0.0-1.5 lbs (TB 01)
- CAPRI TOOLS 19 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53439)
- OSG Screw Machine Drill Bit, 3.68 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595368)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 18" (59157)
- PRO-GRADE TOOLS 1/2" Drive Flexible Flex Head Ratchet, 1/2"Dr. , 10" (14017)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- PRO-GRADE TOOLS 1/2" Drive Flexible, Stubby Flex Head Stubby Ratchet , 1/2"Dr. , 6" (14013)
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- PRO-GRADE TOOLS 1/4" Drive Quick Release Oval Oval Ratchet 1/4"Dr. (12012)
- TITAN Ratchet Rebuild Kit, 1/2"Drive (12171)
- Pro-Grade Tools Sockets & Ratchets