Shop All Hand Ratchets
Pro-Grade Tools
3/8" Drive Quick Release Round Round Head Flex Ratchet , 3/8"Dr. , 11"
Mfr # 13020
Zoro # G8596137
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Style Quick Release Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 13020
- Zoro # G8596137
- UPC # 35794130206
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Details
Item | Round Head Flex Ratchet ,3/8"Dr. ,11" |
Head Style | Quick Release Round |
Description
Round Head Flex Ratchet ,3/8 "Dr. ,11 "
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP CA-2 Turning, Facing & Boring Holder 1/2-1" 250-402 (3900-5942) (3900-5942)
- OX TOOLS Trade Level 240cm/96" (OX-T024224)
- DYNAMIC Tools 3 Piece Comfort Grip Pry Bar Set (D056400)
- TRUE TEMPER Pinch Bars, Pinch Point Bar, 66-1/4 In. L (1162500)
- PRO-GRADE TOOLS 1/2" Drive Quick Release Oval Oval Head Ratchet 1/2"Dr. (14012)
- PRO-GRADE TOOLS Xldriver Precision Ratcheting Driver (35042)
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- PRO-GRADE TOOLS 1/4" Drive Quick Release Oval Oval Ratchet 1/4"Dr. (12012)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- PRO-GRADE TOOLS Xl Driver 12-In-1 Ratcheting Driver (35037)
- WERA 1/2" Drive 76 Geared Teeth Pear Head Style Hand Ratchet, 11" L, Satin Finish (05004063001)
- Pro-Grade Tools Hand Ratchets