Shop All Socket Sets
Pro-Grade Tools
3/8" Drive Metric, 8 pcs
Mfr # 19304
Zoro # G8596968
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type Metric
- SAE or Metric Metric
- Material Chrome Vanadium Steel
- Includes (8) Deep Socket: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm, 19mm; Plastic Slide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19304
- Zoro # G8596968
- UPC # 35794193041
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Socket Set |
Measurement Type | Metric |
SAE or Metric | Metric |
Material | Chrome Vanadium Steel |
Includes | (8) Deep Socket: 10mm, 12mm, 13mm, 14mm, 15mm, 16mm, 18mm, 19mm; Plastic Slide Rail |
Number of Pieces | 8 |
Description
Socket 8Pc.3/8 In.Dr. Metric Deep Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-755 Floor Scraper, Macho 48" Steel Handle (84-755)
- SUPERIOR ELECTRIC Grinder Adapter Converts M10 x 1.5 Grinder Arbor Threads into 5/8-11 Arbor Spindle (GA-M1058)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Set Chicago-Latrobe 150 Steam Oxide HSS, 29-Piece (57714)
- DRILL AMERICA 19/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX1219/64)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- MILWAUKEE TOOL 3/8 in Drive Metric, 11 pcs (48-22-9543)
- Pro-Grade Tools Socket Sets