Shop All Sockets
Pro-Grade Tools
3/4" Drive, SAE Socket
Mfr # 16015
Zoro # G8601028
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 16015
- Zoro # G8601028
- UPC # 35794160159
- Country of Origin Taiwan, Province of China
- Category Sockets
Dimensions
Drive Size | 3/4" |
Details
Item | Flex Handle |
SAE or Metric | SAE |
Description
Flex Handle,3/4 "Dr. ,20 "
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Redlithium Usb 3.0Ah Battery (ML48-11-2131)
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Makita CB-203, 191953-5, 191957-7 & 643200-5, PK 2 (K29)
- EXCEL BLADES Mitre Box Set K5 Handle and Saw Blade (55666IND)
- KNIPEX Snap Ring Pliers, External, 12" External (46 21 A41)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 12mm (13712)
- PRO-GRADE TOOLS Socket, 3/4"Dr., 12Pt., 1-5/16" (16208)
- PRO-GRADE TOOLS Socket, 1/4"Dr., 6Pt. Deep, 10mm (12710)
- PRO-GRADE TOOLS Socket, 1/4"Dr., 6Pt., 8mm (12508)
- PRO-GRADE TOOLS Socket, 1/4"Dr., Rail (11917)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt. Deep, 22mm (14722)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Socket (1-2349)
- Pro-Grade Tools Sockets & Ratchets