Shop All Tape Measures
Pro-Grade Tools
25 ft. Tape Measure, 1" Blade
Mfr # 82826
Zoro # G8598042
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 25 ft.
- Tape Measure Product Grouping Tape Measure
- Blade Width 1"
- Series Poweruleâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 82826
- Zoro # G8598042
- UPC # 35794828264
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Length | 25 ft. |
Blade Width | 1" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Powerule Tape Measure 1"X25Ft |
Series | Poweruleâ„¢ |
Description
The PROGRADE 82826 Powerule Tape Measure is an essential tool for your job. It has a 1" wide blade, which measures 25 feet long. The rubber grip gives you the comfort and control you need while measuring. The tape measure also features a belt clip that can be easily removed. With the PROGRADE 82826 Powerule Tape Measure by your side, you'll get the job done quickly and efficiently.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 1" Bit L, PK10 (IWAF21TX15B10)
- BONDHUS T100 Torx Socket Bit With Proguard (32000)
- MAHR Digital Indicator, 1086 R, 0.00002 in.Res (4337620)
- KLEIN TOOLS Metric L-Shape Hex Key, 5 mm Tip Size (LLM5)
- PRO-GRADE TOOLS 30 ft. Tape Measure, 1" Blade (82822)
- PRO-GRADE TOOLS 10 ft. Tape Measure, 1/4" Blade (42800)
- PRO-GRADE TOOLS 100 ft. Tape Measure, 1/2" Blade (82823)
- PRO-GRADE TOOLS 16 ft. Tape Measure, 3/4" Blade (82821)
- KESON Metric and SAE Tape Measure (PGPRO18M25V)
- STARRETT 16 ft. Tape Measures, 3/4" Blade (KTX34-16ME-N)
- KESON 200 ft Engineer's Tape Measure, 1/2 in Blade (OTRS10200H)
- Pro-Grade Tools Measuring and Layout Tools