Shop All Tape Measures
Pro-Grade Tools
16 ft. Tape Measure, 3/4" Blade
Mfr # 82821
Zoro # G8596642
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Length 16 ft.
- Tape Measure Product Grouping Tape Measure
- Blade Width 3/4"
- Series Poweruleâ„¢
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 82821
- Zoro # G8596642
- UPC # 35794828219
- Country of Origin Taiwan, Province of China
- Category Tape Measures
Dimensions
Blade Length | 16 ft. |
Blade Width | 3/4" |
Details
Tape Measure Product Grouping | Tape Measure |
Item | Powerule Tape Measure 3/4"X16Ft |
Series | Poweruleâ„¢ |
Description
3/4" x 16' Poweruleâ„¢ Tape Measure with Rubber Grip
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 12 in V-Jaw Water Pump Plier Serrated, Bi-Material Grip (88 02 300 SBA)
- SURTEK Hammer Handle, 24 Pounds (CAB7)
- MILWAUKEE TOOL 1/2" EHS Guy Wire Replacement Blades (48-44-2777)
- J.W. WINCO Vibration Isolation Mount, Thread M6 (451-20-20-M6-EE-55)
- PRO-GRADE TOOLS 30 ft. Tape Measure, 1" Blade (82822)
- PRO-GRADE TOOLS 10 ft. Tape Measure, 1/4" Blade (42800)
- PRO-GRADE TOOLS 100 ft. Tape Measure, 1/2" Blade (82823)
- PRO-GRADE TOOLS 25 ft. Tape Measure, 1" Blade (82826)
- CRESCENT LUFKIN 3/8" x 200' Surveying and Engineer's Chrome Clad® Tape Measure with Blank Leader (C1288BLKN)
- STANLEY 16 ft Tape Measure, 3/4 in Blade (30-496)
- PERFORMANCE TOOL 12 Ft. X 5/8 In Tape Measurer, W5020 (W5020)
- Pro-Grade Tools Measuring and Layout Tools