Shop All Hand Ratchets
Pro-Grade Tools
1/4" Drive Stubby Flex Stubby Flex Head Ratchet , 1/4"Dr. , 5"
Mfr # 12015
Zoro # G8596469
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Head Style Stubby Flex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 12015
- Zoro # G8596469
- UPC # 35794120153
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/4" |
Details
Item | Stubby Flex Head Ratchet ,1/4"Dr. ,5" |
Head Style | Stubby Flex |
Description
Stubby Flex Head Ratchet ,1/4 In.Dr. ,5 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Wand Kit - Dust Collector (11660)
- CRESCENT H.K. PORTER Bolt Cutters, Steel, 30 in, Center Cut (0290MC)
- PROTO Cold Chisel, 1 In. x 12 In. (J86A7/8X12S2)
- MILWAUKEE TOOL Oscillating Multi-Tool, 18V DC, Cordless, 4.2 Degrees Oscillation Angle, M18 FUEL(TM) Series (2836-20)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- PRO-GRADE TOOLS 3/8" Drive Oval Oval Ratchet 3/8"Dr. (13012)
- PRO-GRADE TOOLS 3/8" Drive Round Round Head Ratchet , 3/8"Dr. , 10" (13019)
- PRO-GRADE TOOLS 1/4" Drive Quick Release Oval Oval Ratchet 1/4"Dr. (12012)
- PRO-GRADE TOOLS 3/8" Drive Stubby Stubby Ratchet , 3/8"Dr. , 4" (13022)
- PRO-GRADE TOOLS Ratcheting Bar Clamp, 12" (59156)
- GEARWRENCH 2 Pc. 90T Cushion Grip Locking Flex Head Ratchet Set (81275T)
- Pro-Grade Tools Hand Ratchets