Shop All Socket Sets
Pro-Grade Tools
1/4" Drive SAE, 13 pcs
Mfr # 19204
Zoro # G8600319
product price: $28.25
/ea
$28.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Number of Pieces 13
- SAE or Metric SAE
- Drive Size 1/4"
- Includes Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19204
- Zoro # G8600319
- UPC # 35794192044
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Measurement Type | SAE |
Number of Pieces | 13 |
SAE or Metric | SAE |
Includes | Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2" |
Description
Socket 13Pc.1/4 In.Dr. Sae Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 4-1/4" HSS Bright Jobber Length Drill Bit (6NRN5)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 13/32 (C09725)
- CENTRAL TOOLS $DIAL INDICATOR SET 0-1" w/LKG PLIERS (CE3D103)
- STARRETT Bi-Metal Fast Cut Hole Saw 11/16" (17mm) (FCH1016-G)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 3/8" Drive Metric, 8 pcs (19304)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 3/8" Drive Metric, 18 pcs (19308)
- BETA 1/2" Drive Torx(R), Metric, 75 pcs (024500120)
- Pro-Grade Tools Sockets & Ratchets