Shop All Socket Sets
Pro-Grade Tools
1/4" Drive Metric, 8 pcs
Mfr # 19201
Zoro # G8599293
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Drive Size 1/4"
- Includes (8) Metric Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; Plastic Slide Rail
- Material Chrome Vanadium Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pro-Grade Tools
- MFR # 19201
- Zoro # G8599293
- UPC # 35794192013
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Includes | (8) Metric Socket: 5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm; Plastic Slide Rail |
Material | Chrome Vanadium Steel |
Measurement Type | Metric |
Number of Pieces | 8 |
Description
Socket 8Pc.1/4 In.Dr. Metric Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1 HSS 4 Flute Hand Tap Set (DWTS8X1)
- MALCO Leg Kit for 2CJY3 Mini Brake (MBL)
- CENTURY DRILL & TOOL Leather Punch Premium 6-Hole Sizes (72750)
- BETA 24mm 12 Point Offset Combination Wrench - 11 1/4" OAL, Stainless Steel, Polished Finish (000420324)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- PRO-GRADE TOOLS 3/8" Drive Metric, 18 pcs (19308)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- KO-KEN Socket set 4-14mm 6 Point 200mm S-series 12 pieces 1/4 Sq. Drive (RS2400MZ/12)
- Pro-Grade Tools Sockets & Ratchets