Shop All Socket Sets
Pro-Grade Tools
1/4" Drive Metric, 7 pcs
Mfr # 19203
Zoro # G8596992
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome Vanadium Steel
- Number of Pieces 7
- Measurement Type Metric
- SAE or Metric Metric
- Drive Size 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19203
- Zoro # G8596992
- UPC # 35794192037
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | Socket Set |
Material | Chrome Vanadium Steel |
Number of Pieces | 7 |
Measurement Type | Metric |
SAE or Metric | Metric |
Includes | (7) Deep Socket: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; Plastic Slide Rail |
Description
Socket 7Pc.1/4 In.Dr. Metric Deep Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute HSS Square Single End Mill Cleveland HG-2 Bright 5/8"x5/8"x1-5/8"x3-3/4" (C75191)
- REMCO Mega Hand Scoop, Poly, 128 Oz, Blue (65503)
- KYOCERA Cut-Off Insert, GDM 2020N020PM PR1535 Grade PVD Carbide (GDM2020N020PMPR1535)
- ROYAL PRODUCTS HSS Dead Center, 3 MT, Threaded Point (11530)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- STEELMAN 3/8" Drive Spark Plug Socket Set, 2 Pieces, 3/8"Drive, 2 pcs (79996)
- Pro-Grade Tools Sockets & Ratchets