Shop All Impact Socket Sets
Pro-Grade Tools
1/2" Drive Socket Set, SAE, 7 pcs
Mfr # 19612
Zoro # G8597598
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 7
- Includes (7) Deep Impact Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19612
- Zoro # G8597598
- UPC # 35794196127
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) Deep Impact Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8" |
Item | Socket Set |
Description
Sae Deep Impact Set 7Pc.1/2 In.Dr.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEDS04 -7'9-1/2)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (2014225)
- TEKTON 3/8 Inch Drive x 8 Inch Crowfoot Wrench Organizer Key (Black) (ORG24108)
- LENOX Band Saw Blade, 15 ft. 8" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, QXP Series (91161QPB154775)
- PRO-GRADE TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (19616)
- PRO-GRADE TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (19611)
- SUNEX Intrnl Str Impct Socket Set, 1/2"Dr, 8pcs. (2690S)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- KT PRO TOOLS 1/2" Drive Socket Set, SAE, 8 pcs (A4404SP)
- TEKTON 3/8 Inch Drive Hex Impact Bit Socket Set with Rails, 22-Piece 5/32 - 9/16 in., 4 - 14 mm (SIB91201)
- STEELMAN 6-Point Impact Socket Set (79278)
- Pro-Grade Tools Impact Socket Sets