Shop All Impact Socket Sets
Pro-Grade Tools
1/2" Drive Socket Set, Metric, 7 pcs
Mfr # 19615
Zoro # G8598532
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 7
- Includes Impact Socket: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Plastic Slide Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19615
- Zoro # G8598532
- UPC # 35794196158
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 7 |
Includes | Impact Socket: 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Plastic Slide Rail |
Item | Socket Set |
Description
Metric Impact Set 7Pc.1/2 In.Dr.
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Hex Bit Set, SAE, 7 pcs (J4900-7C)
- CRESCENT 13/16" 12 Point Combination Wrench (CCW10-05)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82578)
- DRILL AMERICA 9/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO9/64)
- PRO-GRADE TOOLS 1/2" Drive Socket Set, SAE, 7 pcs (19611)
- PRO-GRADE TOOLS 1/2" Drive Socket Set, Metric, 7 pcs (19616)
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set (2848)
- MILWAUKEE TOOL 3/4 in Drive IMPACT SOCKET SET, Metric, 8 pc. pcs (49-66-7019)
- KLEIN TOOLS 2-1 Slotted Impact Socket Set, 12pt, 6pc (66090)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT set 12-pcs. (96231101)
- TEKTON 3/8 Inch Drive Deep 6-Point Impact Socket Set with Rail, 19-Piece (6-24 mm) (SID91107)
- Pro-Grade Tools Sockets & Ratchets