Shop All Socket Sets
Pro-Grade Tools
1/2" Drive SAE, 9 pcs
Mfr # 19401
Zoro # G8600547
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
- SAE or Metric SAE
- Measurement Type SAE
- Number of Pieces 9
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19401
- Zoro # G8600547
- UPC # 35794194017
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Includes | (9) Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1" |
SAE or Metric | SAE |
Measurement Type | SAE |
Number of Pieces | 9 |
Description
Socket 9Pc.1/2 In.Dr. Sae Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Rolling Head Pry Bar, 18" (7165)
- SUPERCUT Bandsaw Blade, 62 L, 0.1875 W, 10 TPI, 0.025 Thick, Carbon Steel (525243)
- TEKTON 45-Degree Offset Box End Wrench Set with Pouch, 5-Piece (1/4-13/16 in.) (WBE23505)
- KO-KEN Socket 3mm 6 Point 50mm 1/4 Sq. Drive (2300M-3)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 3/8" Drive Metric, 8 pcs (19304)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- PRO-GRADE TOOLS 3/8" Drive Metric, 18 pcs (19308)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- KD TOOLS 3/8" Drive Metric, 14 pcs (80562)
- Pro-Grade Tools Sockets & Ratchets