Shop All Socket Sets
Pro-Grade Tools
1/2" Drive SAE, 8 pcs
Mfr # 19402
Zoro # G8598289
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Includes (8) Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16"
- Drive Size 1/2"
- SAE or Metric SAE
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19402
- Zoro # G8598289
- UPC # 35794194024
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Measurement Type | SAE |
Includes | (8) Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16" |
SAE or Metric | SAE |
Number of Pieces | 8 |
Description
Socket 8Pc.1/2 In.Dr. Sae Deep Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT IMPACT READY(R) 9/16" 31/2" Drive 6pt Deep Socket (DW22872)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2018R)
- J.W. WINCO GN254-19-10X24-19-55 Tapered Bmpr Stainless, Natural Rubber, Thrd Stud (254-19-10X24-19-55)
- WIDIA Toolholder, Inch Clamping System M (MCMNN124B)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- PRO-GRADE TOOLS 1/4" Drive Metric, 13 pcs (19205)
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PROTO 3/8 in Drive Socket Set Metric, SAE 23 Pieces 1/4 in to 3/4 in, 7 mm to 17 mm , Black Phosphate (J72323IM)
- Pro-Grade Tools Sockets & Ratchets