Shop All Socket Sets
Pro-Grade Tools
1/2" Drive SAE, 12 pcs
Mfr # 19403
Zoro # G8600273
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (9) Standard Socket; Extension; Quick Release Ratchet; Spark Plug Socket; Storage Case
- Number of Pieces 12
- Measurement Type SAE
- Drive Size 1/2"
- SAE or Metric SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19403
- Zoro # G8600273
- UPC # 35794194031
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
Includes | (9) Standard Socket; Extension; Quick Release Ratchet; Spark Plug Socket; Storage Case |
Number of Pieces | 12 |
Measurement Type | SAE |
SAE or Metric | SAE |
Description
Socket 12Pc.1/2 In.Dr. Sae Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Center Head, Steel, Smooth Finish (C33-1224)
- FREUD Ferrous Metals Sawblade, 355mm (LU6A15)
- WRIGHT TOOL Open End Double Angle Wrench 15deg, 60d (1385)
- PRO-GRADE TOOLS Sliding T Handle, 3/4"Dr., 20" (16013)
- PRO-GRADE TOOLS 3/8" Drive Metric, 8 pcs (19304)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, 7 pcs (19303)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 1/2" Drive Metric, 10 pcs (19405)
- BETA 3/8" Drive Metric, 17 pcs (009100130)
- Pro-Grade Tools Socket Sets