Shop All Socket Sets
Pro-Grade Tools
1/2" Drive Metric, 10 pcs
Mfr # 19405
Zoro # G8598462
product price: $18.59
/ea
$18.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Measurement Type Metric
- Number of Pieces 10
- Material Chrome Vanadium Steel
- Drive Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pro-Grade Tools
- MFR # 19405
- Zoro # G8598462
- UPC # 35794194055
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Socket Set |
SAE or Metric | Metric |
Measurement Type | Metric |
Number of Pieces | 10 |
Material | Chrome Vanadium Steel |
Includes | (10) Metric Socket: 12mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm; Plastic Slide Rail |
Description
Socket 10Pc.1/2 In.Dr. Metric Set
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Button Operated Non-Safety Blow Gun (CO 665)
- OSG Spiral Point Tap, Plug, 3 (1729001)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2029M)
- PIG Pig Traffic Mat Rug, 36"X150' (NPG25450)
- PRO-GRADE TOOLS 3/8" Drive Metric, 8 pcs (19304)
- PRO-GRADE TOOLS 1/4" Drive SAE, 21 pcs (19206)
- PRO-GRADE TOOLS 1/4", 3/8", 1/2" Drive Socket Set, 3 pcs (11920)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 13 pcs (19301)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set Metric, 12 pcs (19306)
- PRO-GRADE TOOLS 3/8" Drive, Socket Set SAE, Metric, 58 pcs (19311)
- LISLE Mortorq Super Socket Set, 5pcs (82400)
- Pro-Grade Tools Sockets & Ratchets